Caution, Capacity _ Lbs., 10" W x 7" H, Rectangle, Polyester, 85572
Mfr # 85572
Zoro # G7411481
product price:Â $9.19
/eaKey Features
Legend
Capacity _____ Lbs.
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Self-Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
85572
Zoro #
G7411481
UPC #
754473855727
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Caution Sign
Legend
Capacity _____ Lbs.
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Sign Background Color
Yellow
Header
Caution
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Load Limit, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Capacity _____ Lbs., Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.