Do Not Block Keep Clear At All Times, 14 in W x 10 in H, Rectangle, Aluminum, 123818
Mfr # 123818
Zoro # G7413207
product price:Â $28.95
/eaKey Features
Legend
Do Not Block Keep Clear At All Times
Sign Material
Aluminum
Height
10 in
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123818
Zoro #
G7413207
UPC #
754473795023
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.035 in
Details
Item
Facility Sign
Legend
Do Not Block Keep Clear At All Times
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Header
No Header
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Description
Facility Sign, Sign Subject Matter Keep Clear, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Do Not Block Keep Clear At All Times, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.