Door Lever Lockset, BSN Curved Style

  • Mfr # GP 116 BSN 626 234 ASA SCC

  • Zoro # G7415007


product price:  $99.35
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP 116 BSN 626 234 ASA SCC
Zoro #
G7415007
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
BSN Curved
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Key Material
Brass
Strike Type
ASA
Lockset Performance Strength
Medium Duty
For Use With
Metal or Wood Doors
Location Type
Commercial
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Series
GP
ADA Compliant
Yes
Standards
ANSI/BHMA 156.2, Grade 2, ICC/ANSI 117.1
Number of Keys
2
Ligature Resistant
No
Number of Pins
6
Lockset Fire Rating
3 hr
Features
1,500 lbf-in Lever Torque Resistance, 13 ga Steel Anti-Rotation Plate
Strike Dim.
4-7/8 in x 1-1/4 in
Handle Material
Zinc
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
Boston Lever
ANSI Grade
2
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Application
Educational, Government, Institutional, Hospitals, Churches, Industrial, Multiple Family Residential, Office
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Includes Core
Core Included
Performance Grade
1
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Lockset Function ANSI Code
F109
Knob/Handle Material
Zinc

Description

Door Lever Lockset,BSN Curved Style

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.