7" x 7/8" 80g type 27 HP flap disc
Mfr # DW8373
Zoro # G7417146
product price:Â $13.79
/ea
Sold in multiples of 10 for $137.90
Key Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
7/8 in
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW8373
Zoro #
G7417146
UPC #
885911036511
Country of Origin
Canada
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 27
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
80
Series
High Performance
Maximum Operating Speed
8,700 RPM
Color
Black
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series High Performance, Backing Material Cotton, Grit 80, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.