Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SAIT 76321 Ovation Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit, 10-Pack
- Mfr # 76321
- Zoro # G2520664
product price:Â
$
12.35
/ea
Key Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Backing Material
Fiberglass
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76321
- Zoro #
- G2520664
- UPC #
- 699053763217
- Country of Origin
- United States
- Item
- Flap Disc
- Flap Disc Type
- Type 27
- Backing Material
- Fiberglass
- Backing Weight
- X
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grade
- Fine
- Grit
- 120
- Series
- Ovation Attacker
- Maximum Operating Speed
- 13,300 RPM
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8"-11
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Connector Size 5/8 In.-11, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Ovation Attacker, Backing Material Fiberglass, Backing Weight X, Grit 120, Maximum Operating Speed 13,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.