Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432XQ CA525

  • Zoro # G7418376


product price:  $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DNMG432XQ CA525
Zoro #
G7418376
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408XQ
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG432XQ-CA525
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Coating
TiCN/Al2O3/TiN
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Included Angle
55 Degrees
Shape
Rhombic
ANSI Code
DNMG432XQ CA525
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
CA525
Number of Cutting Edges
4
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Chip-Breaker Code
XQ
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432XQ CA525, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.