Caution Sign, 14 in Height, Polyester, Vertical Rectangle, English

  • Mfr # 124192

  • Zoro # G7418597


product price:  $13.59
/ea

Key Features

Header
Caution
Legend
Slow Down Pedestrian Traffic
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124192
Zoro #
G7418597
UPC #
754473799564
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution
Legend
Slow Down Pedestrian Traffic
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z53.1-1967
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Legend
Slow Down Pedestrian Traffic
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Sign Header
Caution
Outdoor Life Expectancy
5 to 8 yr
Number of Printed Sides
1
Maximum Service Temperature
233 Degrees F
Sign Header Text Color
Yellow

Description

Caution Sign, Height 14 In., Width 10 in, Sign Material Polyester, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.