Diamond Turning Insert, Diamond, 2, 2

  • Mfr # VBMT222PPPV720

  • Zoro # G7419029


product price:  $20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VBMT222PPPV720
Zoro #
G7419029
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBMT110308PP
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Material - Machining
Cermet
Primary Material Application ISO Code
P
Finish - Machining
Megacoat Nano
Number of Cutting Edges
2
Shape
Diamond
Included Angle
35 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
ANSI Code
VBMT222PP
Secondary Material Application ISO Code
M
Manufacturer Grade
PV720
Coating Process
PVD
Measurement System
Fractional Inch
Chip-Breaker Code
PP
Insert Holding Type
Screw
Material Grade - Machining
TiCN Component
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Primary Material Application
Steel
General Shape
Diamond
Secondary Material Application
Stainless Steel
Chip-Breaker Style
Finishing
Clearance Angle
5 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code VBMT222PP, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.