Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 8-13, Women's 10-13, M, 1 Pair

  • Mfr # T2GUM

  • Zoro # G7419329


product price: $51.29
/pr

Key Features

Color
Black, Red
Material
Steel
Toe Type
Steel
Waterproof
Yes
Footwear Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2GUM
Zoro #
G7419329
UPC #
628167371308
Country of Origin
Viet Nam

Dimensions

Size
M
Boot Height
2 in
Fits Shoe Size
Men's 8 to 13 / Women's 10 to 13
Dimensions
8" L x 4" W
Footwear Width
M

Details

Item
Overshoes
Color
Black, Red
Material
Steel
Toe Type
Steel
Waterproof
Yes
Footwear Closure Type
Hook-and-Loop
Footwear Sole Pattern
Chevron
Gender
Unisex
Rubber Boot Style
Foot
Standards
ASTM F2412-11, ASTM F2413-11
Typical Overboot/Overshoe Application
Toe Protection
Toe Shape
Round
Weight Each
16 oz.
Resists
Impact, Water, Oils
Metatarsal Guard
No
Predominant Footwear Color
Black
Shank Material
PVC
Outsole Material
PVC
Upper Material
PVC
Impact Rating
75 lb.
Midsole Material
PVC
Style Number
TOES2GO
Shoe Style
Foot
Insulated
No
Footwear Brand
IMPACTO
Footwear Shank
No
Oil Resisting Sole
Yes
Footwear Closure
Adjustable Straps
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Application
Construction, Gas, Manufacturing, Mining, Oil, Shipping
Ninety Degree Heel
No
Electrical Hazard Rated
No
Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof
Completely Non Metallic
No

Description

Toe Cap, Foot, Footwear Sole Pattern Chevron, Toe Type Steel, Black, Red, Fits Shoe Size Men's 8 to 13 / Women's 10 to 13, Style Number TOES2GO, Boot Height 2 in, Unisex, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.