Diamond Turning Insert, Trigon, 4, 2

  • Mfr # WNMG432GPPV720

  • Zoro # G7420124


product price:  $12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WNMG432GPPV720
Zoro #
G7420124
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080408GP
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Trigon
ANSI Code
WNMG432GP
Measurement System
Fractional Inch
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
Cutting Application
Boring, External Turning, Facing, Internal Facing
Coating Process
PVD
Manufacturer Grade
PV720
Primary Material Application
Steel
Chip-Breaker Code
GP
Material - Machining
Cermet
Hole Type
Straight Hole
Number of Cutting Edges
6
Finish - Machining
Megacoat Nano
Material Grade - Machining
TiCN Component
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Style
Finishing
General Shape
Trigon
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code WNMG432GP, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.