Toner Cartridge, Cyan, Remanufactured
Mfr # CIG-D2130C
Zoro # G7422427
product price:Â $33.89
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
2130CN, 2135CN
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-D2130C
Zoro #
G7422427
UPC #
801509196283
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
2130CN, 2135CN
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
2,500
Color
Cyan
Remanufactured Cartridge Number
200238
For Use With
Dell 2130CN, 2135CN (High Yield)
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
330-1386, 330-1390, 330-1417, 330-1437, T103C, T107C
Compatible Printer Series
None
Page Yield - Cyan
2,500
Compatible Printer Model Number
2130CN, 2135CN
Compatible Printer Brand
Dell
Product Type
High Yield Toner Cartridge
Page Yield - Total
2,500
Description
Market Indicator Cartridge No. 2130/2135, Ink/Toner Color Cyan, Printer Brand Dell, Printer Series None, Printer Model 2130CN, 2135CN, Max. Page Yield 2,500, Remanufactured Cartridge Number 200238, Color Cyan, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 2130CN, 2135CN (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.