Toner Cartridge, Cyan, Remanufactured

  • Mfr # CIG-TN225C

  • Zoro # G7422591


product price:  $59.19
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
HL, MFC
Printer Model
HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CDW, MFC-9330CDW, MFC-9340CDW
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-TN225C
Zoro #
G7422591
UPC #
801509343618
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
HL, MFC
Printer Model
HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CDW, MFC-9330CDW, MFC-9340CDW
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Brother
Max. Page Yield
2,200
Color
Cyan
Compatible OEM Model Number
106R00680
For Use With
Brother HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CDW, MFC-9330CDW, MFC-9340CDW (High Yield)
Remanufactured Cartridge Number
200732P
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Compatible Printer Series
HL, MFC
Compatible Printer Model Number
HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CDW, MFC-9330CDW, MFC-9340CDW
Page Yield - Cyan
2,200
Page Yield - Total
2,200
Market Indicator Cartridge Number
TN225C
Compatible Printer Brand
Brother

Description

Market Indicator Cartridge No. TN225C, Ink/Toner Color Cyan, Printer Brand Brother, Printer Series HL, MFC, Printer Model HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CDW, MFC-9330CDW, MFC-9340CDW, Max. Page Yield 2,200, Remanufactured Cartridge Number 200732P, Color Cyan, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Brother HL-3140CW, HL-3170CDW, HL-3180CDW, MFC-9130CDW, MFC-9330CDW, MFC-9340CDW (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.