Toner Cartridge, Magenta, Remanufactured

  • Mfr # CIG-D2130M

  • Zoro # G7422646


product price:  $33.19
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
2130CN, 2135CN
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIG-D2130M
Zoro #
G7422646
UPC #
801509196245
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
2130CN, 2135CN
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
2,500
Color
Magenta
For Use With
Dell 2130CN, 2135CN (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200236
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Compatible Printer Series
None
Compatible Printer Brand
Dell
Page Yield - Total
2,500
Market Indicator Cartridge Number
330-1388, 330-1392, 330-1419, 330-1433, T105C, T109C
Compatible Printer Model Number
2130CN, 2135CN
Page Yield - Magenta
2,500

Description

Market Indicator Cartridge No. 2130/2135, Ink/Toner Color Magenta, Printer Brand Dell, Printer Series None, Printer Model 2130CN, 2135CN, Max. Page Yield 2,500, Remanufactured Cartridge Number 200236, Color Magenta, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 2130CN, 2135CN (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.