Toner Cartridge, Black, Remanufactured
Mfr # CIG-TN720
Zoro # G7422871
product price:Â $46.69
/eaKey Features
Market Indicator Cartridge No.
TN720
Printer Series
DCP, HL, MFC
Printer Model
DCP-8110DN, DCP-8150DN, DCP-8155DN, HL-5440D, HL-5450DN, HL-5470DW, HL-5470DWT, HL-6180DW, HL-6180DWT, MFC-8510DN, MFC-8710DW, MFC-8810DW, MFC-8910DW, MFC-8950DW, MFC-8950DWT
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-TN720
Zoro #
G7422871
UPC #
801509218251
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
TN720
Printer Series
DCP, HL, MFC
Printer Model
DCP-8110DN, DCP-8150DN, DCP-8155DN, HL-5440D, HL-5450DN, HL-5470DW, HL-5470DWT, HL-6180DW, HL-6180DWT, MFC-8510DN, MFC-8710DW, MFC-8810DW, MFC-8910DW, MFC-8950DW, MFC-8950DWT
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Brother
Max. Page Yield
3,000
Color
Black
For Use With
Brother DCP-8110DN, DCP-8150DN, DCP-8155DN, HL-5440D, HL-5450DN, HL-5470DW, HL-5470DWT, HL-6180DW, HL-6180DWT, MFC-8510DN, MFC-8710DW, MFC-8810DW, MFC-8910DW, MFC-8950DW, MFC-8950DWT
Remanufactured Cartridge Number
200606P
Compatible OEM Model Number
TN720
Refurbished Product Warranty
1 Year
Page Yield - Black
3,000
Compatible Printer Series
DCP, HL, MFC
Product Type
Toner Cartridge
Compatible Printer Brand
Brother
Market Indicator Cartridge Number
TN720
Page Yield - Total
3,000
Compatible Printer Model Number
DCP-8110DN, DCP-8150DN, DCP-8155DN, HL-5440D, HL-5450DN, HL-5470DW, HL-5470DWT, HL-6180DW, HL-6180DWT, MFC-8510DN, MFC-8710DW, MFC-8810DW, MFC-8910DW, MFC-8950DW, MFC-8950DWT
Description
Market Indicator Cartridge No. TN720, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-8110DN, DCP-8150DN, DCP-8155DN, HL-5440D, HL-5450DN, HL-5470DW, HL-5470DWT, HL-6180DW, HL-6180DWT, MFC-8510DN, MFC-8710DW, MFC-8810DW, MFC-8910DW, MFC-8950DW, MFC-8950DWT, Max. Page Yield 3,000, Remanufactured Cartridge Number 200606P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.