Toner Cartridge, Cyan, Remanufactured

  • Mfr # CIG-D2150C

  • Zoro # G7423039


product price:  $38.79
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
2150CDN, 2150CN, 2155CDN, 2155CN
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIG-D2150C
Zoro #
G7423039
UPC #
801509285178
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
2150CDN, 2150CN, 2155CDN, 2155CN
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
2,500
Color
Cyan
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200657
For Use With
Dell 2150CN, 2150CDN, 2155CN, 2155CDN (High Yield)
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
331-0713, 331-0716, 3JVHD, THKJ8
Compatible Printer Model Number
2150CDN, 2150CN, 2155CDN, 2155CN
Page Yield - Cyan
2,500
Page Yield - Total
2,500
Compatible Printer Series
None
Compatible Printer Brand
Dell
Product Type
High Yield Toner Cartridge

Description

Market Indicator Cartridge No. 2150/2155, Ink/Toner Color Cyan, Printer Brand Dell, Printer Series None, Printer Model 2150CDN, 2150CN, 2155CDN, 2155CN, Max. Page Yield 2,500, Remanufactured Cartridge Number 200657, Color Cyan, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 2150CN, 2150CDN, 2155CN, 2155CDN (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.