Toner Cartridge, Cyan, Remanufactured

  • Mfr # 200749

  • Zoro # G7423361


product price:  $35.69
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C1660W
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200749
Zoro #
G7423361
UPC #
801509298000
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C1660W
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
1,000
Color
Cyan
For Use With
Dell C1660W
Remanufactured Cartridge Number
200749
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Product Type
Toner Cartridge
Compatible Printer Brand
Dell
Compatible Printer Model Number
C1660W
Market Indicator Cartridge Number
332-0400, 5R6J0
Compatible Printer Series
None
Page Yield - Cyan
1,000
Page Yield - Total
1,000

Description

Market Indicator Cartridge No. 03A, Ink/Toner Color Cyan, Printer Brand Dell, Printer Series None, Printer Model C1660W, Max. Page Yield 1,000, Remanufactured Cartridge Number 200749, Color Cyan, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell C1660W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.