Toner Cartridge, Black, Remanufactured

  • Mfr # 200748

  • Zoro # G7423486


product price:  $30.19
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C1660W
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200748
Zoro #
G7423486
UPC #
801509297997
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C1660W
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
10,000
Color
Black
Remanufactured Cartridge Number
200748
For Use With
Dell C1660W
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Compatible Printer Series
None
Page Yield - Total
1,250
Compatible Printer Model Number
C1660W
Market Indicator Cartridge Number
332-0399, 7C6F7
Product Type
Toner Cartridge
Page Yield - Black
1,250
Compatible Printer Brand
Dell

Description

Market Indicator Cartridge No. 03A, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model C1660W, Max. Page Yield 10,000, Remanufactured Cartridge Number 200748, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell C1660W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.