Toner Cartridge, Yellow, Remanufactured

  • Mfr # CIG-D2660Y

  • Zoro # G7423556


product price:  $51.19
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C2660DN, C2665DNF
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIG-D2660Y
Zoro #
G7423556
UPC #
801509323061
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C2660DN, C2665DNF
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
4,000
Color
Yellow
Compatible OEM Model Number
0263B001A
For Use With
Dell C2660DN, C2665DNF (High Yield)
Remanufactured Cartridge Number
200813P
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Page Yield - Total
4,000
Market Indicator Cartridge Number
593-BBBO, 593-BBBR, RP5V1, YR3W3
Compatible Printer Brand
Dell
Page Yield - Yellow
4,000
Compatible Printer Series
None
Compatible Printer Model Number
C2660DN, C2665DNF

Description

Market Indicator Cartridge No. C2660, Ink/Toner Color Yellow, Printer Brand Dell, Printer Series None, Printer Model C2660DN, C2665DNF, Max. Page Yield 4,000, Remanufactured Cartridge Number 200813P, Color Yellow, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell C2660DN, C2665DNF (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.