Toner Cartridge, Cyan, Remanufactured

  • Mfr # CIG-113R00723

  • Zoro # G7423748


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6180, Phaser 6180DN, Phaser 6180MFP, Phaser 6180MFPD, Phaser 6180MFPN, Phaser 6180N
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-113R00723
Zoro #
G7423748
UPC #
801509196580
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6180, Phaser 6180DN, Phaser 6180MFP, Phaser 6180MFPD, Phaser 6180MFPN, Phaser 6180N
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
6,000
Color
Cyan
Compatible OEM Model Number
113R00723
For Use With
Xerox Phaser 6180, 6180MFP, 6180MFPN, 6180DN, 6180MFPD, 6180N (High Yield)
Remanufactured Cartridge Number
200253P
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
Phaser 6180, Phaser 6180 MFP, Phaser 6180 MFP/D, Phaser 6180 MFP/N, Phaser 6180/DN, Phaser 6180/N
Market Indicator Cartridge Number
113R00723
Page Yield - Total
6,000
Product Type
High Yield Toner Cartridge
Page Yield - Cyan
6,000
Compatible Printer Brand
Xerox
Compatible Printer Series
Phaser

Description

Market Indicator Cartridge No. 113R00723, Ink/Toner Color Cyan, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6180, Phaser 6180DN, Phaser 6180MFP, Phaser 6180MFPD, Phaser 6180MFPN, Phaser 6180N, Max. Page Yield 6,000, Remanufactured Cartridge Number 200253P, Color Cyan, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Xerox Phaser 6180, 6180MFP, 6180MFPN, 6180DN, 6180MFPD, 6180N (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.