Tensabarrier
Belt Barrier, Yellow, Belt Yellow/Black
Mfr # 897-24-S-35-NO-D4X-C
Zoro # G7423823
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 24 ft
- Belt Color Black/Yellow
- Includes Wall Receiver Clip
- Mounting Style Fixed Mounting Plate
- Width (In.) 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Red, Belt Color Red 897-30-S-21-NO-R5X-C
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow 897-15-C-35-NO-YAX-A
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow 897-15-S-35-NO-YAX-C
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow 896-STD-33-STD-NO-Y5X-C
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow 896-STD-35-MAX-NO-YAX-C
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow 896-STD-33-STD-NO-YAX-C
- TENSABARRIER Belt Barrier, Chrome, Belt Yellow 896-STD-1P-STD-NO-YAX-C
- TENSABARRIER Belt Barrier, Chrome, Belt Color Yellow 897-30-S-1P-NO-Y5X-C
- TENSABARRIER Belt Barrier, Red, Belt Color Blue 897-24-S-21-NO-L5X-C
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 15ft Black/Yellow Belt 708418YB
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 20 ft. Black/Yellow Belt WMX160-BK-BYD-M-M-200
- Tensabarrier Crowd Control