Toner Cartridge, Magenta, Remanufactured
Mfr # CIG-106R01332
Zoro # G7423897
product price:Â $22.59
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6125, Phaser 6125N
Ink/Toner Color
Magenta
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-106R01332
Zoro #
G7423897
UPC #
801509332896
Country of Origin
China
Details
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6125, Phaser 6125N
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
1,000
Color
Magenta
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200888
For Use With
Xerox Phaser 6125, 6125N
Refurbished Product Warranty
1 Year
Page Yield - Magenta
1,000
Compatible Printer Brand
Xerox
Product Type
Toner Cartridge
Page Yield - Total
1,000
Market Indicator Cartridge Number
106R01332
Compatible Printer Model Number
6125, 6125N
Compatible Printer Series
Phaser
Description
Market Indicator Cartridge No. 106R01332, Ink/Toner Color Magenta, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6125, Phaser 6125N, Max. Page Yield 1,000, Remanufactured Cartridge Number 200888, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With Xerox Phaser 6125, 6125N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.