Picnic Table, 96 in L x 62 in W x 29-5/8 in H, Blue, Steel/Thermoplastic Coated

  • Mfr # 4HUR7

  • Zoro # G7425625


product price:  $774.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Maximum Seating Capacity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HUR7
Zoro #
G7425625
UPC #
190735510445
Country of Origin
China

Dimensions

Overall Length
96 in
Overall Width
62 in
Overall Height
29 5/8 in
Bench Height
16-3/4 in
Tabletop Thickness
2 in
Bench Length
96 in
Bench Thickness
2 in
Frame Diameter
2-3/8 in
Bench Material Thickness
6 ga
Bench Depth
11-1/2 in
Tabletop Material Thickness
6 ga
Tabletop Width
29-1/2 in
Tabletop Length
96 in

Details

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Maximum Seating Capacity
8
Tabletop Color
Blue
Frame Color
Black
Bench Color
Blue
Item
Picnic Table
Entry
Walk Through
Includes
(2) Cross Braces, (2) Legs, (2) Seats, Table Top
Frame Material
Steel
Assembly
Unassembled
Frame Finish
Powder Coated
Bench Coating/Finish
Thermoplastic
Support Style
Leg
Mounting Hardware Included
No
Includes Umbrella Hole
No
Tabletop Construction
Expanded
Includes Mounting Hardware
No
Tabletop Coating/Finish
Thermoplastic Coated
Bench Weight Capacity
800 lb
Number of Benches
2
User Entry
Walk Through
Tabletop Weight Capacity
800 lb
Bench Configuration
(2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Configuration (2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 3/4 in, Bench Length 96 in, Bench Structural Material Steel, Bench Weight Capacity 800 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Cross Braces, (2) Legs, (2) Seats, Table Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.