81 in Dia Round Picnic Table, 4 Benches, Perforated Metal, Thermoplastic, Green

  • Mfr # 4HUV4

  • Zoro # G7425686


product price:  $771.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Tabletop Structural Material
Perforated Metal
Bench Structural Material
Steel
Tabletop Texture
Dot
Maximum Seating Capacity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUV4
Zoro #
G7425686
UPC #
190735510667
Country of Origin
China

Dimensions

Overall Length
81 in
Overall Height
29-1/4 in
Overall Diameter
81 in
Bench Height
16-1/2 in
Tabletop Thickness
2 in
Tabletop Diameter
46 in
Umbrella Hole Diameter
1-9/16 in
Bench Material Thickness
4 ga
Frame Diameter
2-3/8 in
Bench Thickness
2 in
Bench Length
38 in
Bench Depth
11-1/2 in
Tabletop Material Thickness
4 ga

Details

Shape
Round
Tabletop Structural Material
Perforated Metal
Bench Structural Material
Steel
Tabletop Texture
Dot
Maximum Seating Capacity
4
Tabletop Color
Green
Frame Color
Black
Bench Color
Green
Item
Picnic Table
Includes
(4) Seats, (8) Legs, Cross Brace, Table Top
Frame Material
Steel
Entry
Walk Through
Assembly
Unassembled
Frame Finish
Powder Coated
Bench Weight Capacity
200 lb
User Entry
Walk Through
Tabletop Construction
Perforated
Number of Benches
4
Tabletop Coating/Finish
Thermoplastic Coated
Includes Mounting Hardware
No
Includes Umbrella Hole
Yes
Mounting Hardware Included
No
Support Style
Leg
Bench Configuration
(4) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop
Tabletop Weight Capacity
800 lb
Bench Coating/Finish
Thermoplastic

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration (4) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 1/2 in, Bench Length 38 in, Bench Structural Material Steel, Bench Weight Capacity 200 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (4) Seats, (8) Legs, Cross Brace, Table Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.