Rectangle Picnic Table, Green, Perforated Metal, 8 Seats, 96 in L, 29 5/8 in H Overall Dot

  • Mfr # 4HUW3

  • Zoro # G7425713


product price:  $763.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Bench Structural Material
Steel
Tabletop Texture
Dot
Maximum Seating Capacity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUW3
Zoro #
G7425713
UPC #
190735510742
Country of Origin
China

Dimensions

Overall Length
96 in
Overall Width
62 in
Overall Height
29 5/8 in
Overall Depth
62 in
Bench Height
16-3/4 in
Frame Diameter
2-3/8 in
Tabletop Material Thickness
4 ga
Bench Thickness
2 in
Tabletop Width
29-1/2 in
Bench Material Thickness
4 ga
Bench Length
72 in
Tabletop Length
96 in
Tabletop Thickness
2 in
Bench Depth
11-1/2 in

Details

Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Bench Structural Material
Steel
Tabletop Texture
Dot
Maximum Seating Capacity
8
Tabletop Color
Green
Frame Color
Black
Bench Color
Green
Item
Picnic Table
Assembly
Unassembled
Frame Finish
Powder Coated
Entry
Walk Through
Includes
(2) Cross Braces, (2) Legs, (2) Seats, Table Top
Frame Material
Steel
Tabletop Coating/Finish
Thermoplastic Coated
Number of Benches
2
Mounting Hardware Included
No
Bench Configuration
(2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop
User Entry
Walk Through
Tabletop Construction
Perforated
Support Style
Leg
Includes Mounting Hardware
No
Bench Coating/Finish
Thermoplastic
Bench Weight Capacity
800 lb
Tabletop Weight Capacity
800 lb
Includes Umbrella Hole
No

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration (2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 3/4 in, Bench Length 72 in, Bench Structural Material Steel, Bench Weight Capacity 800 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Cross Braces, (2) Legs, (2) Seats, Table Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.