Ink Cartridge, Yellow, J5000 Series
Mfr # J50-YL
Zoro # G7425805
product price:Â $64.89
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
J5000
Ink/Toner Color
Yellow
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J50-YL
Zoro #
G7425805
UPC #
754473582548
Country of Origin
Malaysia
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
J5000
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
BradyJet
Max. Page Yield
10,000
Color
Yellow
For Use With
BradyJet J5000 Series
Compatible OEM Model Number
0263B001A
Printer Series Compatibility
J5000
Standards
RoHS Compliant
Product Type
Ink Cartridge
Formulation
Liquid Ink
Compatible Mfr Part Number
J5000
Ink Color
Yellow
Description
Ink Cartridge, Compatible Grainger Part Number 52YC08, Compatible Mfr Part Number J5000, Ink Color Yellow, Printer Series Compatibility J5000, Formulation Liquid Ink, Compatible Surfaces Paper, Polyester, Polypropylene, Vinyl, Product Type Ink Cartridge, Standards RoHS Compliant with 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.