Zoro Homepage
This item is Discontinued.
Detectamet Detectable Ruler, Inch/Metric Graduation, 18" L 208-P32-S080-X27

Detectable Ruler, Inch/Metric Graduation, 18" L (Discontinued)

  • Mfr # 208-P32-S080-X27
  • Zoro # G7425988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-P32-S080-X27
Zoro #
G7425988
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
18" x 25-13/32"
Width (mm)
645-11/64
Length (mm)
457
Length (In.)
18
Width (In.)
25-13/32

Details

Item
Ruler
Material
Stainless Steel
Construction
Stainless Steel
Graduations
8ths, 16ths, 32nds, 64ths
Markings
Inches, Centimeters
Finish
Satin Chrome
Graduation Type
Inch/Metric
Hook Type
Hang Hole

Description

Ruler, Finish Satin Chrome, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.