Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VNGA332ME4KBN05M

  • Zoro # G7427535


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VNGA332ME4KBN05M
Zoro #
G7427535
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNGA160408ME4
Cutting Direction
Neutral
Features
Double Sided, Heat-Resistant Megacoat
Clearance Angle
0 Degrees
Manufacturer Grade
KBN05M
Shape
Diamond
Chip-Breaker Style
Finishing
Measurement System
Fractional Inch
Number of Cutting Edges
6
Primary Material Application ISO Code
H
Chip-Breaker Code
ME4
Material - Machining
CBN
Hole Type
Straight Hole
Finish - Machining
Megacoat
Included Angle
35 Degrees
General Shape
Diamond
Primary Material Application
Hardened Steel
Insert Holding Type
Screw
Cutting Application
Copying, External Turning, Facing, Finishing, Undercutting
ANSI Code
VNGA332ME4

Description

Diamond Turning Insert, Chip-Breaker Code ME4, Inscribed Circle 3/8 in, Megacoat, ANSI Code VNGA332ME4, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.