Fabric Task Chair, 16" to 21", No Arms, Black

  • Mfr # V4007MG-BK

  • Zoro # G7428267


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Black
Back Color
Black
Assembled
Partially Assembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V4007MG-BK
Zoro #
G7428267
UPC #
-
Country of Origin
China

Dimensions

Back Width
16 in
Cushion Thickness
2-3/4 in
Overall Depth
25 in
Seat Height Min.
31 in
Seat Width
18"
Seat Height Max.
26 in
Overall Width
25 in
Back Height
15"
Overall Height
40 in
Seat Height Range
16" to 21"
Seat Depth
18 in
Seat Height
16 to 21 in
Back Depth
2 in
Maximum Overall Height
40 in
Maximum Seat Height
21 in
Minimum Seat Height
16 in
Seat Thickness
2 3/4 in
Notional Size
Standard
Seat-Depth
18"

Details

Style
Task Chair
Material
Fabric
Color
Black
Item
Task Chair
Back Color
Black
Assembled
Partially Assembled
Seat Material
Fabric
Assembled/Unassembled
Unassembled
Base
Five-Star Reinforced Nylon
Back Material
Fabric
Arm Style
No Arms
Base Color
Black
Seat Tilt Backward
None
Number of Glides
5
Seat Color
Black
Frame Material
Nylon
Back Tilt Backward
None
Back Tilt Forward
None
Seat Tilt Forward
None
Weight Capacity
300 lb
Features
Adjustable Contoured Back, Pneumatic Height Adjustment, Waterfall Seat
Series
Lexington Value-Line
Number of Casters
0
Base Style
5-Star
Base Material
Reinforced Nylon
Standards
ANSI/BIFMA
Office Chair Style
Task Chair
Cushion
2-3/4" Padded
Caster Type
Mushroom Glides
Frame Color
Black
Assembly
Partially Assembled
Caster/Glide Type
Mushroom Glides
Number of Arms
0
Number of Casters/Glides
5
Seat Adjustments
Height
Tilting Back
No
Rolling
Yes
Swivel Angle
360 Degrees
Includes Footrest
No
Upholstered Back
Yes
Support Style
Frame
Waterfall Seat
Yes
Number of Feet
5
Upholstered Seat
Yes
Swivel
Yes
Adjustable Seat
Yes

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 21 in, Maximum Overall Height 40 in, Seat Color Black, Frame Color Black, Seat Thickness 2 3/4 in, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Lexington Value-Line

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.