Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNGG321RCTN60

  • Zoro # G7428533


product price:  $12.95
/ea
Sold in multiples of 10 for $129.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TNGG321RCTN60
Zoro #
G7428533
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG321RC
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Chip-Breaker Code
C
ANSI Code
TNGG321RC
Manufacturer Grade
TN60
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Material Grade - Machining
TiCN+NbC Component
Secondary Material Application ISO Code
M
Number of Cutting Edges
6
Hole Type
Straight Hole
General Shape
Triangle
Insert Holding Type
Screw
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Material - Machining
Cermet
Measurement System
Fractional Inch
Chip-Breaker Style
Roughing
Primary Material Application
Steel
Included Angle
60 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNGG321RC, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.