Fire Bell, Red, 10 In., 20 to 24V

  • Mfr # 439D-10AW-R

  • Zoro # G7430412


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Type
Vibrating
Standards
CSFM Compliant, UL Listed
Mounting
Surface
Voltage
24V DC
Peak Output (dBA)
86 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
439D-10AW-R
Zoro #
G7430412
UPC #
793016022943
Country of Origin
Mexico

Dimensions

Overall Depth
3 1/2 in
Overall Width
10 in
Overall Length
10 in

Details

Item
Fire Bell
Type
Vibrating
Standards
CSFM Compliant, UL Listed
Mounting
Surface
Voltage
24V DC
Peak Output (dBA)
86 dBA
Finish
Red
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
Alarm Current
85mA
Product Type
Bell
Application
Outdoor
Mounting Style
Surface Mount
Connection Type
Wire Leads
Power Source
Wire
Color
Red
Operating Temperature - Minimum
-31 Degrees F
Vibration
Vibrating
Operating Current
85 mA
Sound Style
Bell
Operating Temperature - Maximum
150 Degrees F
Sound Principle
Vibrating
Operating Voltage
24V DC
Indoor/Outdoor
Outdoor

Description

Voltage 24V DC, Mounting Surface, Standards CSFM Compliant, UL Listed, Color Red, Fire Bell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.