Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150

  • Zoro # G7431006


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Size
10
Width
M
Color
Black
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IA5150
Zoro #
G7431006
UPC #
690774186446
Country of Origin
China

Dimensions

Size
10
Width
M
Height
6 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
Shank Material
Steel
Conductive
No
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.15
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.54
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Footwear Construction Type
Cemented
Midsole Material
EVA
Insole System
EVA
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Dry
0.73
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Electrical Hazard Rated
Yes
Insulated
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
ASTM Footwear Class
ASTM F2413, EH
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Upper Color
Black
Series
IA5150
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.54
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.73
Toe Cap Material
Steel
Heel Definition
Flat Heel
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.15
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.06
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Tailex
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number IA5150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.