Polyurethane Task Chair, 24" to 29", No Arms, Black

  • Mfr # 7601-BLK

  • Zoro # G7431322


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Back Height
12-1/2"
Seat Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7601-BLK
Zoro #
G7431322
UPC #
-
Country of Origin
United States

Dimensions

Back Height
12-1/2"
Overall Width
22 in
Back Width
16 1/2 in
Seat Height Range
24" to 29"
Seat Height Max.
34 in
Seat Height Min.
39 in
Seat Depth
17 in
Seat Width
18-1/2"
Overall Depth
22 in
Overall Height
48 in
Cushion Thickness
1-1/2 in
Seat Height
24 to 29 in
Maximum Seat Height
29 in
Notional Size
Standard
Minimum Seat Height
24 in
Maximum Overall Height
48 in
Seat Thickness
1 1/2 in
Back Depth
1 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Polyurethane
Color
Black
Item
Drafting Chair
Seat Color
Black
Office Chair Style
Task Chair
Frame Material
Steel
Weight Capacity
300 lb
Number of Casters
0
Seat Tilt Forward
6 Degrees
Seat Material
Polyurethane
Back Tilt Forward
11 Degrees
Base Material
Tubular Steel
Standards
ANSI/ESD STM12.1-2019, Greenguard Certified
Back Material
Poly
Base
5-Legged Tubular Steel
Seat Tilt Backward
6 Degrees
Assembled/Unassembled
Unassembled
Features
Backrest Handle
Back Color
Black
Number of Glides
5
Back Tilt Backward
15 Degrees
Base Color
Black
Base Style
5-Leg
Series
Everlast
Caster Type
Glides
Cushion
Rubber
Assembled
Partially Assembled
Arm Style
No Arms
Frame Color
Black
Assembly
Partially Assembled
Caster/Glide Type
Mushroom Glides
Support Style
Frame
Number of Casters/Glides
5
Adjustable Seat
Yes
Seat Adjustments
Height
Swivel Angle
360 Degrees
Tilting Back
Yes
Number of Feet
5
Rolling
Yes
Number of Arms
0
Maximum Seat Tilt
6 Degrees
Minimum Seat Tilt
6 Degrees
Includes Footrest
No
Maximum Back Tilt
15 Degrees
Minimum Back Tilt
11 Degrees
Waterfall Seat
Yes
Swivel
Yes

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 22 in, Overall Depth 22 in, Maximum Seat Height 29 in, Maximum Overall Height 48 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Poly, Caster/Glide Type Mushroom Glides, Frame Material Steel, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.