Workers Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-MS

  • Mfr # 669-C/48-NRVFO-MS

  • Zoro # G7431584


product price:  $75.15
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Men Working Symbol
Width
48 in
Height
48 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
669-C/48-NRVFO-MS
Zoro #
G7431584
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in
Thickness
0.015 in

Details

Item
Workers Ahead Traffic Sign
Header
No Header
Legend
Men Working Symbol
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Roll Up Sign Stand
Printed Language
No Text
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
MUTCD
Sign Legend Color
Black
Sign Legend Text Color
Black
MUTCD Code
W21-1
Protective Coating
No Protective Coating
Includes Cross-Braces
Yes
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
Yes
Average Outdoor Durability
3 yr.
MUTCD Compliant Sign
Yes
Sign Header
No Header
State Specific Sign
No
Number of Printed Sides
1
Sign Properties
Roll Up
Material Properties
Roll Up

Description

Workers Ahead Traffic Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language No Text, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products