This item is Discontinued.

Xantrex Inverter/Charger, Modified Sine Wave, 1500W Peak, 1 Outlets POWERPACK1500

Inverter/Charger, Modified Sine Wave, 1500W Peak, 1 Outlets (Discontinued)

  • Mfr # POWERPACK1500
  • Zoro # G7432507
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
POWERPACK1500
Zoro #
G7432507
UPC #
715535215002
Country of Origin
China

Dimensions

Height
14.80 in
Width
15.60 in
Depth
12.30 in

Details

Item
Inverter/Charger
Peak Output Power
1500W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Socket and Post
Number of Outlets
1
Includes
Cigarette Plug Terminal
Case Material
Molded High Impact Plastic
Nominal Output Power
1500W

Description

Inverter/Charger, DC Connection Socket and Post, Peak Output Power 1500W, Number of Outlets 1, Outlet Type Standard 3-Prong Outlet, Case Material Molded High Impact Plastic, Includes Cigarette Plug Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.