Diamond Turning Insert, Triangle, 3, 3

  • Mfr # TNMG333HQCA025P

  • Zoro # G7432584


product price:  $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TNMG333HQCA025P
Zoro #
G7432584
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMG160412HQ
Cutting Direction
Neutral
Features
Thickened Alumina with Good Thermal Resistance (Twice as Thick as Conventional Coating) and Specialized Post-Coating Process Prevents Adhesion
Shape
Triangle
Clearance Angle
0 Degrees
Material - Machining
Carbide
Number of Cutting Edges
6
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, General to Interrupted Cutting
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
60 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
ANSI Code
TNMG333HQ
Chip-Breaker Code
HQ
Chip-Breaker Style
Medium Finishing
General Shape
Triangle
Material Grade - Machining
Micro Columnar Coating Structure
Manufacturer Grade
CA025P
Hole Type
Straight Hole
Primary Material Application
Steel
Coating Process
CVD
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code TNMG333HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.