This item is Discontinued.

Brady Handicap Parking Sign, 9" W, 9" H, English, Fiberglass, Blue, White 91332

Handicap Parking Sign, 9" W, 9" H, English, Fiberglass, Blue, White (Discontinued)

  • Mfr # 91332
  • Zoro # G7432941
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91332
Zoro #
G7432941
UPC #
754473913328
Country of Origin
United States

Dimensions

Width
9 in
Height
9"
Thickness
0.098 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Handicapped Parking
Sign Shape
Square
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
White
Background Color
Blue, White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend/Background Color
White/Blue
Material
Fiberglass
Language
English
OSHA Compliant
Yes
Symbol
Handicap
Legend Style
Text and Symbol
Subject Matter
Parking
Sign Legend Text Color
White

Description

Handicap Parking Sign, Height 9 In., Width 9 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.