Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-TN430

  • Zoro # G7432997


product price:  $34.15
/ea

Key Features

Market Indicator Cartridge No.
TN430
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
8360P, 8750P, DCP-1200, DCP-1400, Fax 8350P, HL-1030, HL-1230, HL-1240, HL-1250, HL-1270N, HL-1430, HL-1435, HL-1440, HL-1450, HL-1470N, intelliFax-4100, intelliFax-4750, intelliFax-4750e, intelliFax-5750, intelliFax-5750e, MFC-8300, MFC-8500, MFC-8600, MFC-8700, MFC-9600, MFC-9650, MFC-9660, MFC-9700, MFC-9750, MFC-9760, MFC-9800, MFC-9850, MFC-9860, MFC-9870, MFC-9880, MFC-P2500
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIG-TN430
Zoro #
G7432997
UPC #
801509131628
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
TN430
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
8360P, 8750P, DCP-1200, DCP-1400, Fax 8350P, HL-1030, HL-1230, HL-1240, HL-1250, HL-1270N, HL-1430, HL-1435, HL-1440, HL-1450, HL-1470N, intelliFax-4100, intelliFax-4750, intelliFax-4750e, intelliFax-5750, intelliFax-5750e, MFC-8300, MFC-8500, MFC-8600, MFC-8700, MFC-9600, MFC-9650, MFC-9660, MFC-9700, MFC-9750, MFC-9760, MFC-9800, MFC-9850, MFC-9860, MFC-9870, MFC-9880, MFC-P2500
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Brother
Max. Page Yield
3,000
Color
Black
Remanufactured Cartridge Number
112854P
For Use With
Brother DCP-1200, DCP-1400, Fax 8350P, 8360P, 8750P, HL-1030, HL-1230, HL-1240, HL-1250, HL-1270N, HL-1430, HL-1435, HL-1440, HL-1450, HL-1470N, IntelliFax-4100, IntelliFax-4750, IntelliFax-4750e, IntelliFax-5750, IntelliFax-5750e, MFC-8300, MFC-8500, MFC-8600, MFC-8700, MFC-9600, MFC-9650, MFC-9660, MFC-9700, MFC-9750, MFC-9760, MFC-9800, MFC-9850, MFC-9860, MFC-9870, MFC-9880, MFC-P2500
Compatible OEM Model Number
106R00680
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Brother
Compatible Printer Model Number
DCP-1200, DCP-1400, FAX-8350P, FAX-8360P, FAX-8750P, HL-1030, HL-1230, HL-1240, HL-1250, HL-1270N, HL-1430, HL-1435, HL-1440, HL-1450, HL-1470N, IntelliFAX-4100, IntelliFAX-4750, IntelliFAX-4750E, IntelliFAX-5750, IntelliFAX-5750E, MFC-8300, MFC-8500, MFC-8600, MFC-8700, MFC-9600, MFC-9650, MFC-9660, MFC-9700, MFC-9750, MFC-9760, MFC-9800, MFC-9850, MFC-9860, MFC-9870, MFC-9880, MFC-P2500
Product Type
Toner Cartridge
Page Yield - Total
3,000
Compatible Printer Series
DCP, HL, intelliFax, MFC
Page Yield - Black
3,000
Market Indicator Cartridge Number
TN430

Description

Market Indicator Cartridge No. TN430, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, intelliFax, MFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.