Toner Cartridge, Black, Remanufactured
Mfr # CIG-TN580
Zoro # G7433030
product price:Â $39.39
/eaKey Features
Market Indicator Cartridge No.
TN580
Printer Series
DCP, HL, MFC
Printer Model
DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, HL-5270DN, HL-5280DW, MFC-8460N, MFC-8470DN, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-TN580
Zoro #
G7433030
UPC #
801509160321
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
TN580
Printer Series
DCP, HL, MFC
Printer Model
DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, HL-5270DN, HL-5280DW, MFC-8460N, MFC-8470DN, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Brother
Max. Page Yield
7,000
Color
Black
For Use With
Brother DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, HL-5270DN, HL-5280DW, MFC-8460N, MFC-8470DN, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW (High Yield)
Remanufactured Cartridge Number
200091P
Compatible OEM Model Number
TN580
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Compatible Printer Series
DCP, HL, MFC
Page Yield - Black
7,000
Market Indicator Cartridge Number
TN580
Compatible Printer Model Number
DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, HL-5270DN, HL-5280DW, MFC-8460N, MFC-8470DN, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW
Compatible Printer Brand
Brother
Page Yield - Total
7,000
Description
Market Indicator Cartridge No. TN580, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, HL-5270DN, HL-5280DW, MFC-8460N, MFC-8470DN, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW, Max. Page Yield 7,000, Remanufactured Cartridge Number 200091P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.