Antifatigue Mat, 6 ft. L x 2 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Bubble, Black

  • Mfr # 417S0026BL

  • Zoro # G7433422


product price:  $73.44
/ea

Key Features

Length
6 ft.
Thickness
1/2"
Material
PVC
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Bubble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
417S0026BL
Zoro #
G7433422
UPC #
662641740730
Country of Origin
United States

Dimensions

Length
6 ft.
Width
2 ft.
Thickness
1/2"
Width and Length
2 ft x 6 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Bubble
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Oil Resistant
No
Antifatigue
Yes
Brake Fluid Resistant
No
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Closed Cell PVC Foam
Weight
9.96 lb
Anti-Slip Backing
Yes
Number of Beveled Edges
4
X-Ray Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Metal Detectable
No
USDA Certified
No
NFSI High Traction Certified
No
Backing Characteristics
Insulation, Wear-Resistant
Surface Design
Bubble
Surface Texture
Raised Pattern
NSF/ANSI 52
No
Reversible
No
DOC FF1-70 Rating
Yes
Critical Radiant Flux Class Rating
Class 1
Other Standards
ASTM C1028-96, ASTM D1004, ASTM D3884-01, ASTM D412
Number of Border Stripes
0
Durometer Rating
15
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Autoclavable
No
Washdown Safe
No
Series
417 Bubble Sof-Tred(TM) with Dyna-Shield(R)
Single Material Construction
Yes
Thermally Insulating
Yes

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 417 Bubble Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.