
Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, High Hook NPTF
Mfr # 008743AS
Zoro # G7434676
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
High Hook NPTF
Thread Length
1-3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
008743AS
Zoro #
G7434676
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
2"-11-1/2
Thread Length
1-3/4 in
Overall Length
4-1/2 in
Details
Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
High Hook NPTF
Tap Material
High Speed Steel
Thread Style
Regular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.