3/4-32 NS Hand Tap H3 6 Flt Plug

  • Mfr # 012922AS

  • Zoro # G7436426


product price:  $56.95
/ea

Key Features

Number of Flutes
6
Tap Thread Size
3/4"-32
Tap Material
High Speed Steel
Overall Length
4-1/4 in
Thread Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012922AS
Zoro #
G7436426
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-32
Overall Length
4-1/4 in
Shank Dia.
0.59 in
Thread Length
2 in

Details

Item
Hand Tap
Number of Flutes
6
Tap Material
High Speed Steel
Thread Limit
H3
Thread Direction
Right
SAE or Metric
SAE
Tap Chamfer
Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.