Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TW386BK L RG
Zoro #
G7436922
UPC #
029311330972
Country of Origin
Mexico
Dimensions
Size
L
Fits Chest Size
47"
Length
28"
Sleeve Length
37"
Details
Item
Crewneck Sweatshirt
Color
Black
Material
Cotton and Polyester
Fabric Weight
10.5 oz.
Number of Outside Pockets
0
Gender
Men's
Closure Type
Pullover
Description
Crewneck Sweatshirt, Gender Men's, Color Black, Fabric Weight 10.5 oz, Size L, Number of Outside Pockets 0, Material Cotton and Polyester, Length 28 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.