Men's Long Sleeve T-Shirt, Cotton, Pullover, Gray, L
Mfr # WL50HG RG L
Zoro # G7437577
product price:Â $21.49
/eaKey Features
Size
L
Color
Gray
Material
Cotton
Fabric Weight
6.75 oz/sq yd
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL50HG RG L
Zoro #
G7437577
UPC #
-
Country of Origin
Mexico
Dimensions
Size
L
Sleeve Length
35 1/4 in
Fits Chest Size
23-1/2 in
Length
31 in
Size-Body Type
Regular
Maximum Chest Size
23 1/2 in
Maximum Neck Size
16 1/2 in
Details
Item
Long Sleeve T-Shirt
Color
Gray
Material
Cotton
Fabric Weight
6.75 oz/sq yd
Fit
Regular Fit
Features
Heavyweight
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
1
Style
T-Shirt
Front Closure Type
None
Tag-less
Yes
Pocket Locations
Chest
Cleaning and Care Instructions
Home Wash
Cuff Style
Knit
Collar Style
Rib Knit
Series
WL50
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Maximum Neck Size 16 1/2 in, Maximum Chest Size 23 1/2 in, Length 31 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Cuff Style Knit, Features Heavyweight, Pocket Locations Chest, Series WL50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.