This item is Discontinued.

3M Cubitron Flap Disc, T29, 7in. x 7/8in., 80 55631

Flap Disc, T29, 7in. x 7/8in., 80 (Discontinued)

  • Mfr # 55631
  • Zoro # G7442741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55631
Zoro #
G7442741
UPC #
00051141556314
Country of Origin
United States

Dimensions

Disc Dia.
7"
Mounting Size
7/8"

Details

Abrasive Material
Ceramic
Disc Type
Type 29
Grade
Medium
Grit
80
Series
3M CUBITRON II
Backing Material
Cloth
Item
Flap Disc
Backing Weight
Y
Max. RPM
8600

Description

Flap Disc, Abrasive Material Ceramic, Grade Medium, Series 3M CUBITRON II, Backing Material Cloth, Backing Weight Y, Grit 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.