Men's Industrial Carpenter Jeans, Blue, Cotton

  • Mfr # LU20RB 32 30

  • Zoro # G7442872


product price:  $33.39
/ea

Key Features

Color
Blue
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
13.75 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LU20RB 32 30
Zoro #
G7442872
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Waist Size
32 in
Maximum Waist Size
32 in
Tag Size
32 x 30

Details

Item
Industrial Carpenter Jeans
Color
Blue
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
13.75 oz
Series
LU20
Lining Material
Unlined
Closure Type
Zipper/Tack Button
Number of Outside Pockets
7
Features
Dual Look Pockets, Triple-Needle Stitching
Fly Closure Type
Zipper
Application
Carpentry
Waist Closure
Buttons
Includes Hammer Loop
Yes
Leg Fit
Straight Leg
Ankle Type
Open
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Insulated for Cold Conditions
No
Fit
Relaxed Fit
Garment Style
Jeans
Pockets
7
Style
Jeans
Includes Lining
No

Description

Carpenter Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Blue, Inseam 30 in, Maximum Waist Size 32 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.