Citrus Degreaser Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based
Mfr # 14174
Zoro # G7443324
product price:Â $4,176.99
/eaKey Features
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Drum
Cleaner Container Size
55 gal
Fragrance
Citrus
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14174
Zoro #
G7443324
UPC #
078254141749
Country of Origin
United States
Dimensions
Cleaner Container Size
55 gal
Container Size
55 gal
Details
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Drum
Fragrance
Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
Cleaner/Degreaser
Container Type
Drum
Standards
NSF Rated, SNAP Approved
Nonflammable
No
VOC Content
1%
Dielectric Strength
35,000V
Primary Chemical
None
Flash Point
100 Degrees F
Features
Clear Colorless Appearance, Fast Evaporation Rate
Plastic Safe
No
Base Formula
Solvent Based
Butyl Free
No
Biodegradable
No
NSF Rating
C1
Series
Citrus Degreaser
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength 35,000V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range Low VOC, NSF Rating C1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.