LED Road Flare, Blue, 120 FPM, Magnetic Base

  • Mfr # BBP.2

  • Zoro # G7446625


product price:  $24.19
/ea

Key Features

Color
Blue
Power Source
(4) AA Batteries (Not Included)
Lens Material
Polycarbonate
Flashes per Minute
120
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BBP.2
Zoro #
G7446625
UPC #
810055010103
Country of Origin
China

Dimensions

Height
1 3/4 in
Length
3 3/4 in
Diameter
3 3/4 in
Lens Diameter
3 3/4 in
Battery Size
AA

Details

Item
LED Road Flare
Color
Blue
Power Source
(4) AA Batteries (Not Included)
Lens Material
Polycarbonate
Flashes per Minute
120
Features
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet
Includes
1 Watt Light
Shell Material
Polycarbonate
Operating Temp.
-4 Degrees to 140 Degrees F
Flare Stand Included
No Stand
Special Features
360 Degrees Visibility, Can Be Used In Rain or Snow, Crush Resistant - Can Withstand Being Run Over By A 20,000 lb Vehicle, Magnetic Base, No Tool Required for Battery Change, Weather Resistant
Shell Color
Blue
Water Resistant/Waterproof
Water Resistant
Number of LEDs
1
Operating Life
20 hr Steady, 60 hr Flashing
Mounting
Magnetic Base
Watts
1 W
LED Flare Style
Puck
Maximum Operating Temperature
140 Degrees F
Maximum Light Output
1 lm/W
Body Material
Polycarbonate
Number of LEDs per Light
1
Number of Flares Included
1
Maximum Run Time - Flashing Light
60 hr
Minimum Operating Temperature
-4 Degrees F
Maximum Run Time - Steady Light
20 hr
Battery Chemistry
Alkaline
Includes Batteries
No
Light Patterns Included
Flashing, Steady On
Light Color
Blue

Description

LED Flare, Product Type LED Flare, Light Color Blue, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (4) Batteries, Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Batteries No, Length 3 3/4 in, Wattage 1 W, Body Color Blue, Mounting Magnetic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.