Painter's Tape, 2 in W x 60 yd L, 6.3 mil Thick, Tan, Rubber Adhesive

  • Mfr # 20PH98

  • Zoro # G7446677


product price:  $15.89
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
2 in
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20PH98
Zoro #
G7446677
UPC #
190735420812
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
2 in
Tape Thickness
6.3 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Metric Tape Width
50.8 mm
Imperial Tape Width
2 in
Diameter
3 in

Details

Item
Painter's Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Performance Temperature
Up to 325 Degrees F
Clean Removal Time
Not Rated
Standards
AMS-T-21595, ASTM, ASTM D6123, ASTM D6123M-97, Type I
Rolls/Case
24
Type
High Temperature
Tape Tensile Strength
28 lb/in
Tape Backing Material
Crepe Paper
Duct Tape Adhesive
Rubber
Min. Tape Performance Temp.
Not Rated
Series
CP 650
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
225 Degrees F
Tape Adhesive Strength
28 oz/in
Number of Adhesive Sides
1
Temperature Range
Up to 225 Degrees F
Adhesion to Steel
28 oz/in
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
225 Degrees F
Tape Backing Construction
Paper
Minimum Tape Performance Temperature
Not Rated
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Brand
Approved Vendor
Specifications Met
ASTM
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Type
Painter's Tape
Brand and Series
GRAINGER APPROVED CP 650
Tape Adhesive Material
Rubber
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Environment
Indoor

Description

Adhesion to Steel 28 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series CP 650, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.