EI 10HP Vertical 80 Gallon Air Compressor, 3 Phase

  • Mfr # EI10V080V1

  • Zoro # G7446715


product price:  $4,569.70
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
1
HP
10 HP
Voltage
208/230V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EI10V080V1
Zoro #
G7446715
UPC #
815002012056
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
72"

Details

Phase
1
HP
10 HP
Voltage
208/230V
Tank Type
Vertical
Max. Pressure
175 psi
Item
Piston Air Compressor
Amps
60A
Number of Stages
2

Description

Vertical Indstrl Electric Air Compresso

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.