Masking Tape, 2 in W x 60 yd L, 4.8 mil Thick, Tan, Rubber Adhesive

  • Mfr # 20PJ11

  • Zoro # G7446792


product price:  $6.79
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
2 in
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20PJ11
Zoro #
G7446792
UPC #
190735420935
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
2 in
Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Metric Tape Width
50.8 mm
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Imperial Tape Width
2 in
Diameter
3 in

Details

Item
Masking Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Performance Temperature
60 Degrees to 150 Degrees F
Rolls/Case
24
Tape Backing Material
Crepe Paper
Duct Tape Adhesive
Rubber
Max. Tape Performance Temp.
150 Degrees F
Series
CP 106
Min. Tape Performance Temp.
60 Degrees F
Tape Tensile Strength
19 lb/in
Clean Removal Time
Not Rated
Type
General Purpose
Tape Shape
Continuous Roll
Standards
ASTM, ASTM 6123M-97, Type I, ASTM D6123D
Tape Adhesive Strength
42 oz/in
Number of Adhesive Sides
1
Brand and Series
GRAINGER APPROVED CP 106
Maximum Tape Performance Temperature
150 Degrees F
Tape Type
General Purpose Tape
Adhesion to Steel
42 oz/in
Specifications Met
ASTM
Temperature Range
60 Degrees to 150 Degrees F
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Brand
Approved Vendor
Tape Backing Construction
Paper
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Minimum Tape Performance Temperature
60 Degrees F
Tape Adhesive Material
Rubber
Environment
Indoor

Description

Adhesion to Steel 42 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 106, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.